Free Shipping : For every order of $350 or more with the promo code : FREESHIP

UNIVERSAL BIT SET WITH EXTENSIONS (105PCS)

614.250300 - UNSPSC 27112815
UNIVERSAL BIT SET WITH EXTENSIONS (105PCS) UNIVERSAL BIT SET WITH EXTENSIONS (105PCS)
UNIVERSAL BIT SET WITH EXTENSIONS (105PCS)

Delivery

In stock delivery from our warehouses.

Extensive 1/4" bit assortment with most common standard and safety bits in short and long versions

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:13 PM.

Product Details

Attribute Value
Number of Pieces 105
Drive Size 1/4"
EAN 4050382160683

Features

A majority of the bits are for safety screws. Used wherever unauthorized loosening is to be prevented
Includes two bit adapters and one screw hook
The solution for virtually all screw types
In practical metal box with foam insert for all hand-guided or machine bits

Applications

Public facilities, motor vehicle and motorcycle sector, plumbing applications, construction industry, electrical, electronics and machine sector

Warranty

1 year warranty

Is Often Bought With

You Might Also Like

Review(s)

2020-12-06
Très bon produit
2020-09-10
Malade ce kit là, à quand le tool truck
2020-08-20
Very comprehensive set covers almost any application. Nicely made look very solid
2020-08-18
Good quality
2020-04-26
Meilleur ensemble de d'embout divers que j'ai trouvé !!!
2020-03-31
Beau kit parfait complet en bit très bon achat et bien pratique
2019-10-29
Bon produit
2019-10-09
Great service , great people. *** is awsome
2019-06-10
Shop
2018-11-26
Because of our great experience with Wurth products we are giving this as a Christmas gift !!! We would recommend Wurth products to everyone.

Questions & Answers

Q: Are the bits designed for woodworkers? December 14, 2020
A: This is our universal bit set, recommended applications include: Public institutions, motor vehicles and motorcycles, sanitary facilities, wood and construction, electrical and electronics, and machinery.